L1408T-50
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L1408T-50

Baldor-ABB Motors Motors, L Series

L1408T-50

Baldor-ABB Motors Motors, L Series
3/2.2KW, 1450RPM, 1PH, 50HZ, 184T
MFG Item Number
L1408T-50
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L1408T-50
3/2.2KW, 1450RPM, 1PH, 50HZ, 184T

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L1408T-50
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 3/2.2KW, 1450RPM, 1PH, 50HZ, 184T
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 184T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 16 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 15 "
Comments Wound for 50 Hertz Service
Net Weight 92 lbs
Gross Weight 91 lbs
Alternatives
131554.00
131554.00
Leeson Motors, Special Voltage Series
130318
130318
Leeson Motors