L1409T
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L1409T

Baldor-ABB Motors Motors, L Series

L1409T

Baldor-ABB Motors Motors, L Series
5HP, 3450RPM, 1PH, 60HZ, 184T, 3634L
MFG Item Number
L1409T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L1409T
5HP, 3450RPM, 1PH, 60HZ, 184T, 3634L

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L1409T
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 5HP, 3450RPM, 1PH, 60HZ, 184T, 3634L
Type General Purpose
Horsepower 5 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 184T
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 23 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 15 "
Net Weight 79 lbs
Gross Weight 78 lbs
Alternatives
131616.00
131616.00
Leeson Motors, General Purpose Series
131218
131218
Leeson Motors
L104
L104
Marathon Electric Motors