Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Limit Switches
L1432M
Telemecanique Limit Switches
CABLE SWITCH 600VAC 10A T-L
This item cannot be canceled or returned
Description
CABLE SWITCH 600VAC 10A T-L
Specifications
Specifications
| Manufacturer Part Number |
L1432M |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
CABLE SWITCH 600VAC 10A T-L |
| Actuator Type |
Spring Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Material |
Aluminium |
| Net Weight |
1.47 lbs |
| Gross Weight |
1.47 lbs |
L1432M
Telemecanique Limit Switches