L1530PY
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L1530PY

Eaton Plugs & Receptacles, Complex Environment Series

L1530PY

Eaton Plugs & Receptacles, Complex Environment Series
Plug Ins 30A 250V 3PH 3P4W H/L YL
MFG Item Number
L1530PY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
L1530PY
Plug Ins 30A 250V 3PH 3P4W H/L YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number L1530PY
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton severe duty locking plug, 18-10 AWG, 30A, Industrial, 250V, Back wiring, Yellow, black, Severe duty, L15-30, Three-pole, Four-wire, Thermoplastic, 0.63 to 1.16 in
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration L15-30P
Watertight No
Isolated Ground No
Color Yellow
Approvals UL
Comments Severe Duty
Net Weight 0 lbs
Gross Weight 0 lbs