Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L15A19D2530K
TCP 15 Watt A19 LED 3000K 120V 1625
MFG Item Number
L15A19D2530K
This item cannot be canceled or returned
Description
TCP 15 Watt A19 LED 3000K 120V 1625
Specifications
Specifications
| Manufacturer Part Number |
L15A19D2530K |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 15 Watt A19 LED 3000K 120V 1625 Lumen 80 CRI Medium (E26) Base Omni-Directional Shatter Resistant |
| Type |
LED |
| Wattage |
15 W |
| Voltage |
120 V |
| Shape |
A19 |
| Base |
E26 |
| Mean Lumens |
1,600 |
| Color Temperature |
3,000 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.4 lbs |
L15A19D2530K
TCP Lighting Lamps