Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L15A19D2550K
TCP 15 Watt A19 LED 5000K 120V 1675
MFG Item Number
L15A19D2550K
This item cannot be canceled or returned
Description
TCP 15 Watt A19 LED 5000K 120V 1675
Specifications
Specifications
| Manufacturer Part Number |
L15A19D2550K |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 15 Watt A19 LED 5000K 120V 1675 Lumen 80 CRI Medium (E26) Base Omni-Directional Shatter Resistant |
| Type |
LED |
| Wattage |
15 W |
| Voltage |
120 V |
| Shape |
A19 |
| Base |
E26 |
| Mean Lumens |
1,600 |
| Color Temperature |
5,000 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
L15A19D2550K
TCP Lighting Lamps