L15A21D1541K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L15A21D1541K

TCP Lighting Lamps

L15A21D1541K

TCP Lighting Lamps
LED 15W A21 DIM 4100K
MFG Item Number
L15A21D1541K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L15A21D1541K
LED 15W A21 DIM 4100K

Series Information

Specifications

Specifications
Manufacturer Part Number L15A21D1541K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 15W A21 DIM 4100K
Type LED
Wattage 15 W
Voltage 120 V
Shape A21
Base E26
Mean Lumens 1,600
Color Temperature 4,100 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs