L15S Series Information
| Manufacturer Part Number | L15S150 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | L15S |
| Family Series | Littelfuse Fuses, L15S Series |
| Description | The L15S series is a traditional North American Bolted style high-speed fuse for protection of power semiconductor devices that are rated up to 150 V ac and up to 150 V dc Littelfuse POWR-SPEED products offer optimized circuit protection at the |
| Fuse Type | American Seminconductor Type |
| Current Rating | 150 A |
| AC Voltage | 150 VAC |
| DC Voltage | 100 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 100 kA @ 150 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Approvals | CSA, UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.181 lbs |