L15S60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L15S60

Littelfuse Fuses, L15S Series

L15S60

Littelfuse Fuses, L15S Series
Fuse, 60 Amps, 150/150 VAC/DC
MFG Item Number
L15S60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, L15S Series
Item #
L15S60
Fuse, 60 Amps, 150/150 VAC/DC

L15S Series Information


Specifications

Specifications
Manufacturer Part Number L15S60
Manufacturer Littelfuse
Product Series L15S
Family Series Littelfuse Fuses, L15S Series
Description Fuse, 60 Amps, 150/150 VAC/DC
Fuse Type American Seminconductor Type
Current Rating 60 A
AC Voltage 150 VAC
DC Voltage 150 VDC
Characteristic Very Fast Acting
Interrupt Rating 100 kA @ 150 VAC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs