Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCP Lighting Lamps, Starlight Series
L15SL16D3030K
TCP Lighting Lamps, Starlight Series
LED STARLIGHT DIM 15W 30K
MFG Item Number
L15SL16D3030K
This item cannot be canceled or returned
Description
LED STARLIGHT DIM 15W 30K
Starlight Series Information
Specifications
Specifications
| Manufacturer Part Number |
L15SL16D3030K |
| Manufacturer |
TCP Lighting |
| Product Series |
Starlight |
| Family Series |
TCP Lighting Lamps, Starlight Series |
| Description |
LED STARLIGHT DIM 15W 30K |
| Type |
LED |
| Wattage |
15 W |
| Voltage |
120 V |
| Base |
E26 |
| Mean Lumens |
1,625 |
| Color Temperature |
3,000 K |
| Life Span |
30,000 Hrs |
| Cover Color |
White |
| Approvals |
cULus |
| Comments |
15W LED, 100W Equivalence |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
L15SL16D3030K
TCP Lighting Lamps, Starlight Series