L1620CW
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L1620CW

Eaton Plugs & Receptacles, Complex Environment Series

L1620CW

Eaton Plugs & Receptacles, Complex Environment Series
Conn WT 20A 480V 3PH 3P4W H/L YL
MFG Item Number
L1620CW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
L1620CW
Conn WT 20A 480V 3PH 3P4W H/L YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number L1620CW
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton Arrow Hart watertight locking connector, 18-10 AWG, 20A, Industrial, 480V, Back, Yellow, Steel, Watertight, L16-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
Connection Type Connector
NEMA Configuration L16-20R
Watertight Yes
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs