Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles, Complex Environment Series
L1730PY
Eaton Plugs & Receptacles, Complex Environment Series
Plug Ins 30A 600V 3PH 3P4W H/L YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Plug Ins 30A 600V 3PH 3P4W H/L YL
Complex Environment Series Information
Specifications
Specifications
Manufacturer Part Number
L1730PY
Manufacturer
Eaton
Product Series
Complex Environment
Family Series
Eaton Plugs & Receptacles, Complex Environment Series
Description
Eaton severe duty locking plug, 18-10 AWG, 30A, Industrial, 600V, Back wiring, Yellow, black, Severe duty, L17-30, Three-pole, Four-wire, Thermoplastic, 0.63 to 1.16 in
Current Rating
30 A
Number of Poles
3
Number of Wires
4
Phase
3
Body Type
Straight
Connection Type
Plug
NEMA Configuration
L17-30P
Watertight
No
Isolated Ground
No
Color
Yellow
Approvals
UL
Comments
Severe Duty
Net Weight
0 lbs
Gross Weight
0 lbs
L1730PY
Eaton Plugs & Receptacles, Complex Environment Series