Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
L1830PY
Eaton Plugs & Receptacles, Complex Environment Series
Plug, 4P-4W, 30A 120/208V 3Ph,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Plug, 4P-4W, 30A 120/208V 3Ph,
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L1830PY |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Plug, 4P-4W, 30A 120/208V 3Ph, Insulated, Yellow, L18-30 |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Phase |
3Y |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L18-30P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Comments |
Severe Duty |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L1830PY
Eaton Plugs & Receptacles, Complex Environment Series