Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L1X-S204S-WS Barksdale Control Products Sensors, L1X Series, Switch,Temperature,Explosion Proof
MFG Item Number
L1X-S204S-WS
L1X-S204S-WS Barksdale Control Products Sensors, L1X Series, Switch,Temperature,Explosion Proof
MFG Item Number
L1X-S204S-WS
This item cannot be canceled or returned
Description
Switch,Temperature,Explosion Proof
Specifications
Specifications
| Manufacturer Part Number |
L1X-S204S-WS |
| Manufacturer |
Barksdale Control Products |
| Product Series |
L1X |
| Family Series |
Barksdale Control Products Sensors, L1X Series |
| Description |
Switch,Temperature,Explosion Proof |
| Application |
Compressors, Heat Tracing, Manufacturing Facility, Oil and Gas, Explosion Proof |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
-50-200 °F |
| Approvals |
CSA, UL |
| Comments |
Stainless Steel Sensor |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
L1X-S204S-WS
Barksdale Control Products Sensors, L1X Series