Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
L2120PWBK
Eaton Plugs & Receptacles, Complex Environment Series
Plug WT 20A 120/208V 3PH 4P5W H/L BK
MFG Item Number
L2120PWBK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Plug WT 20A 120/208V 3PH 4P5W H/L BK
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L2120PWBK |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight locking plug, 18-10 AWG, 20A, Industrial, 120/208V, Back wiring, Black, Steel, Watertight, L21-20, Four-pole, Five-wire, Santoprene, 0.36 to 0.84 in, IP67 |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Phase |
3Y |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L21-20P |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.5 lbs |
L2120PWBK
Eaton Plugs & Receptacles, Complex Environment Series