L215681

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L215681

Mersen Fuseblocks & Holders

L215681

Mersen Fuseblocks & Holders
Plastic base NH3 1000VAC 630A 4-Pole
MFG Item Number
L215681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
L215681
Plastic base NH3 1000VAC 630A 4-Pole

Series Information

Specifications

Specifications
Manufacturer Part Number L215681
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description NH plastic base Size NH3 1000VAC 1000VDC 630A 4-Pole Screw Connection Screw PP Type
Net Weight 0 lbs
Gross Weight 7.275 lbs