Series Information
| Manufacturer Part Number | L220971 |
|---|---|
| Manufacturer | Carbone Ferraz |
| Family Series | Carbone Ferraz Fuses |
| Description | FUSE, 100A, 690VAC |
| Fuse Type | British Standard (BS88) |
| Current Rating | 100 A |
| AC Voltage | 690 VAC |
| DC Voltage | 600 VDC |
| Class | aR |
| Characteristic | High Breaking Capacity |
| Material | Ceramic |
| Trip Indicator | No |
| Diameter | 0.73 " |
| Length | 3.04 " |
| Approvals | UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |