Complex Environment Series Information
| Manufacturer Part Number | L2220CW |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight locking connector, 18-10 AWG, 20A, Industrial, 277/480V, Back wiring, Yellow, Steel, Watertight, L22-20, Four-pole, Five-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67 |
| Current Rating | 20 A |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Phase | 3Y |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L22-20R |
| Watertight | Yes |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |