Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
L2220RW
Eaton Plugs & Receptacles, Complex Environment Series
Receptacle, 4P-5W, 20A 277/480V 3Ph,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Receptacle, 4P-5W, 20A 277/480V 3Ph,
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L2220RW |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Receptacle, 4P-5W, 20A 277/480V 3Ph, Watertight, Yellow, Locking, L22-20, Single |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Phase |
3Y |
| Connection Type |
Receptacle |
| NEMA Configuration |
L22-20R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L2220RW
Eaton Plugs & Receptacles, Complex Environment Series