Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L222213 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
L222213

L222213 Mersen Fuses, Cylindrical fuse-link gG 14x51 IEC

MFG Item Number
L222213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
L222213
Cylindrical fuse-link gG 14x51 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number L222213
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 14x51 IEC 500VAC 25A With Striker
Fuse Type IEC Ferrule Type
Current Rating 25 A
AC Voltage 500 VAC
Class gL-gG
Characteristic General Purpose
Interrupt Rating 120 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Body Length 2 "
Diameter 0.56 "
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0.046 lbs