Series Information
| Manufacturer Part Number | L228469 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN NH Standard fuse-link gG Size NH0 690VAC 400VDC 40A live tags Double indicator Body width 30 mm |
| Fuse Type | NH Type |
| Current Rating | 40 A |
| AC Voltage | 690 VAC |
| DC Voltage | 400 VDC |
| Class | gG |
| Characteristic | General Purpose |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | IEC, VDE |
| Comments | Fuse Size 0, Clip Mounting |
| Net Weight | 0 lbs |
| Gross Weight | 0.595 lbs |