Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCP Lighting Lamps, Starlight Series
L22SL22D3030KRED
TCP Lighting Lamps, Starlight Series
RED LED STARLIGHT DIM 22W 30K
MFG Item Number
L22SL22D3030KRED
This item cannot be canceled or returned
Description
RED LED STARLIGHT DIM 22W 30K
Starlight Series Information
Specifications
Specifications
| Manufacturer Part Number |
L22SL22D3030KRED |
| Manufacturer |
TCP Lighting |
| Product Series |
Starlight |
| Family Series |
TCP Lighting Lamps, Starlight Series |
| Description |
RED LED STARLIGHT DIM 22W 30K |
| Type |
LED |
| Wattage |
22 W |
| Voltage |
120 V |
| Base |
E26 |
| Mean Lumens |
2,350 |
| Color Temperature |
3,000 K |
| Life Span |
30,000 Hrs |
| Cover Color |
Red |
| Approvals |
cULus |
| Comments |
Red Finish, 22W LED, 160W Equivalence |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
L22SL22D3030KRED
TCP Lighting Lamps, Starlight Series