Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
L2330RW
Eaton Plugs & Receptacles, Complex Environment Series
Recp Sgl WT 30A 347/600V 3PH 4P5W H/L YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Recp Sgl WT 30A 347/600V 3PH 4P5W H/L YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L2330RW |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight locking receptacle, 14-8 AWG, 30A, Industrial, 347/600V, Back wiring, Yellow, Single, Watertight, L23-30, Four-pole, Five-wire, Thermoplastic |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Phase |
3Y |
| Connection Type |
Receptacle |
| NEMA Configuration |
L23-30R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L2330RW
Eaton Plugs & Receptacles, Complex Environment Series