Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L250GRA-C
2-1/2 INCH AL. GROUND LNUT
MFG Item Number
L250GRA-C
This item cannot be canceled or returned
Description
2-1/2 INCH AL. GROUND LNUT
Specifications
Specifications
| Manufacturer Part Number |
L250GRA-C |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
2-1/2 Inch Aluminum, Grounding and Bonding Locknut for Hub for Use with Rigid/IMC Conduit |
| Conduit/Cable Type |
Grounding |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Type |
Grounding |
| Grounding |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
L250GRA-C
Thomas & Betts Fittings