L25J750
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L25J750 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 750 OHM, 25 WATT, FIXED

MFG Item Number
L25J750

L25J750 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 750 OHM, 25 WATT, FIXED

MFG Item Number
L25J750
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WIREWOUND POWER Series
Item #
L25J750
RESISTOR, 750 OHM, 25 WATT, FIXED

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number L25J750
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 750 OHM, 25 WATT, FIXED TUBULAR, WIREWOUND, +-5pct. TOLERANCE
Resistance 750 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 625 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.56 "
Width 2 "
Depth 0.56 "
Net Weight 0.13 lbs
Gross Weight 0.14 lbs
Alternatives
L25J750E
L25J750E
Ohmite Resistors, WIREWOUND POWER Series