Series Information
| Manufacturer Part Number | L25S050 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By |
| Fuse Type | Semiconductor |
| Current Rating | 50 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Very Fast Acting |
| Net Weight | 0 lbs |
| Gross Weight | 0.106 lbs |