Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCP Lighting Lamps, Starlight Series
L25SL22HD3030K
TCP Lighting Lamps, Starlight Series
LED STARLIGHT DIM 25W 30K HL
MFG Item Number
L25SL22HD3030K
This item cannot be canceled or returned
Description
LED STARLIGHT DIM 25W 30K HL
Starlight Series Information
Specifications
Specifications
| Manufacturer Part Number |
L25SL22HD3030K |
| Manufacturer |
TCP Lighting |
| Product Series |
Starlight |
| Family Series |
TCP Lighting Lamps, Starlight Series |
| Description |
LED STARLIGHT DIM 25W 30K HL |
| Type |
LED |
| Wattage |
25 W |
| Voltage |
120 V |
| Base |
E26 |
| Mean Lumens |
3,100 |
| Color Temperature |
3,000 K |
| Life Span |
30,000 Hrs |
| Cover Color |
White |
| Approvals |
cULus |
| Comments |
25W LED, 200W Equivalence |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
L25SL22HD3030K
TCP Lighting Lamps, Starlight Series