Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, L2A Series
L2A-0
Penn Union Terminals, L2A Series
Description
- Manufactured from High Strength Aluminum Alloy Extrusion
- Electro‑Tin Plated to Ensure Minimum Contact Resistance and Corrosion Protection
- For use with Two Copper or Aluminum Conductor
Specifications
Specifications
| Manufacturer Part Number |
L2A0 |
| Manufacturer |
Penn Union |
| Product Series |
L2A |
| Family Series |
Penn Union Terminals, L2A Series |
| Description |
Aluminum Solderless Lug |
| Wire Size Range |
14-1/0 AWG |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
L2A-0
Penn Union Terminals, L2A Series