L2A-250
Penn Union Terminals, L2A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L2A-250

Penn Union Terminals, L2A Series

L2A-250

Penn Union Terminals, L2A Series
Aluminum Solderless Lug
Item Number
L2A-250
MFG Item Number
L2A250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, L2A Series
Item #
L2A-250
Aluminum Solderless Lug

L2A Series Information

  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Corrosion Protection
  • For use with Two Copper or Aluminum Conductor

Specifications

Specifications
Manufacturer Part Number L2A250
Manufacturer Penn Union
Product Series L2A
Family Series Penn Union Terminals, L2A Series
Description Aluminum Solderless Lug
Wire Size Range 6 AWG-250 kcmil
Number of Conductors 2
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs