Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L2H-S202S-WS Barksdale Control Products Sensors, ML1H/L2H Series, Switch, Temperature
MFG Item Number
L2H-S202S-WS
L2H-S202S-WS Barksdale Control Products Sensors, ML1H/L2H Series, Switch, Temperature
MFG Item Number
L2H-S202S-WS
This item cannot be canceled or returned
Description
ML1H/L2H Series Information
Specifications
Specifications
| Manufacturer Part Number |
L2H-S202S-WS |
| Manufacturer |
Barksdale Control Products |
| Product Series |
ML1H/L2H |
| Family Series |
Barksdale Control Products Sensors, ML1H/L2H Series |
| Description |
Switch, Temperature |
| Application |
Compressors, Mining, Manufacturing Facilities, Oil and Gas |
| Output |
2 SPDT, Dual Switch Point |
| Display |
None |
| Operating Temperature |
15-140 °F |
| Approvals |
CE, CSA, UL |
| Comments |
Stainless Steel Sensor |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
L2H-S202S-WS
Barksdale Control Products Sensors, ML1H/L2H Series