L2RR-L1RD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L2RR-L1RD Autonics Pilot Lights, Pilot Lamp _y22/25, Red, Dome Head,

MFG Item Number
L2RR-L1RD

L2RR-L1RD Autonics Pilot Lights, Pilot Lamp _y22/25, Red, Dome Head,

MFG Item Number
L2RR-L1RD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
L2RR-L1RD
Pilot Lamp _y22/25, Red, Dome Head,

Series Information

Specifications

Specifications
Manufacturer Part Number L2RR-L1RD
Manufacturer Autonics
Family Series Autonics Pilot Lights
Description Pilot Lamp _y22/25, Red, Dome Head, LED 12-30VDC/AC
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Red
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Protection Rating IP52
Approvals CE, cURus
Comments Mounting Hole Layout : 22.5 / 25.5mm
Gross Weight 0.0739 lbs
Net Weight 0.0739 lbs