Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L2RR-L2G Autonics Pilot Lights, Pilot Lamp _y22/25, Green, Horn Head
L2RR-L2G Autonics Pilot Lights, Pilot Lamp _y22/25, Green, Horn Head
This item cannot be canceled or returned
Description
Pilot Lamp _y22/25, Green, Horn Head
Specifications
Specifications
| Manufacturer Part Number |
L2RR-L2G |
| Manufacturer |
Autonics |
| Family Series |
Autonics Pilot Lights |
| Description |
Pilot Lamp _y22/25, Green, Horn Head |
| Mounting |
22 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Horn |
| Lens Color |
Green |
| Protection Rating |
IP52 |
| Approvals |
CE, cURus |
| Comments |
Mounting Hole Layout : 22.5 / 25.5mm |
| Gross Weight |
0.0496 lbs |
| Net Weight |
0.0496 lbs |
L2RR-L2G
Autonics Pilot Lights