Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L2RR-L3W Autonics Pilot Lights, Pilot Lamp _y22/25, White, Flat Head
L2RR-L3W Autonics Pilot Lights, Pilot Lamp _y22/25, White, Flat Head
This item cannot be canceled or returned
Description
Pilot Lamp _y22/25, White, Flat Head
Specifications
Specifications
| Manufacturer Part Number |
L2RR-L3W |
| Manufacturer |
Autonics |
| Family Series |
Autonics Pilot Lights |
| Description |
Pilot Lamp _y22/25, White, Flat Head |
| Mounting |
22 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Round Extended |
| Lens Color |
White |
| Protection Rating |
IP52 |
| Approvals |
CE, cURus |
| Gross Weight |
0.045 lbs |
| Net Weight |
0.045 lbs |
L2RR-L3W
Autonics Pilot Lights