Series Information
| Manufacturer Part Number | L300GRL |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 3 inch copper free aluminum die cast grounding locknut with tin plated aluminum lay-in-lug and electro zinc plated steel screw. |
| Conduit/Cable Type | Grounding |
| Angle | Straight |
| Trade Size | 3 " |
| Composition | Metallic |
| Hazardous Location | No |
| Type | Grounding |
| Grounding | No |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |