L31308
Marsh Thermometers, Bimetal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L31308

Marsh Thermometers, Bimetal Series

L31308

Marsh Thermometers, Bimetal Series
Bimetal Thermometer
MFG Item Number
L31308
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, Bimetal Series
Item #
L31308
Bimetal Thermometer

Bimetal Series Information


Specifications

Specifications
Manufacturer Part Number L31308
Manufacturer Marsh
Product Series Bimetal
Family Series Marsh Thermometers, Bimetal Series
Description Bimetal Thermometer
Type Analog
Case Size 3 "
Temp Range 50-550 °F
Case Material 304 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 6 "
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Net Weight 0.355 lbs
Gross Weight 0.47 lbs