L3400
Baldor-ABB Motors Motors, L Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L3400 Baldor-ABB Motors Motors, L Series, .17HP, 1725RPM, 1PH, 60HZ, 48, 3408L
MFG Item Number
L3400

L3400 Baldor-ABB Motors Motors, L Series, .17HP, 1725RPM, 1PH, 60HZ, 48, 3408L

MFG Item Number
L3400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L3400
.17HP, 1725RPM, 1PH, 60HZ, 48, 3408L

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3400
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description .17HP, 1725RPM, 1PH, 60HZ, 48, 3408L
Type General Purpose
Horsepower 1/6 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 48
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 1.9 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 10.73 "
Net Weight 18 lbs
Gross Weight 18 lbs