Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L Series Information
| Manufacturer Part Number | L3514-50 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | L |
| Family Series | Baldor-ABB Motors Motors, L Series |
| Description | 1.5/1.1KW, 1455RPM, 1PH, 50HZ, 56 |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 1 |
| NEMA Frame | 56/56H |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 8 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 13.81 " |
| Comments | Wound for 50 Hertz Service |
| Net Weight | 50 lbs |
| Gross Weight | 46 lbs |