L3605T-50
Baldor-ABB Motors Motors, L Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L3605T-50 Baldor-ABB Motors Motors, L Series, 2/1.5KW, 1460RPM, 1PH, 50HZ, 182T
MFG Item Number
L3605T-50

L3605T-50 Baldor-ABB Motors Motors, L Series, 2/1.5KW, 1460RPM, 1PH, 50HZ, 182T

MFG Item Number
L3605T-50
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L3605T-50
2/1.5KW, 1460RPM, 1PH, 50HZ, 182T

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3605T-50
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 2/1.5KW, 1460RPM, 1PH, 50HZ, 182T
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 182T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 11.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 16.56 "
Comments Wound for 50 Hertz Service
Net Weight 78 lbs
Gross Weight 76 lbs
Alternatives
131556.00
131556.00
Leeson Motors, Special Voltage Series
130320
130320
Leeson Motors