L3605T
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3605T

Baldor-ABB Motors Motors, L Series

L3605T

Baldor-ABB Motors Motors, L Series
2HP, 1725RPM, 1PH, 60HZ, 182T, 3628L
MFG Item Number
L3605T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L3605T
2HP, 1725RPM, 1PH, 60HZ, 182T, 3628L

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3605T
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 2HP, 1725RPM, 1PH, 60HZ, 182T, 3628L
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 182T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 11.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 16.56 "
Net Weight 67 lbs
Gross Weight 67.001 lbs
Alternatives
131509.00
131509.00
Leeson Motors, General Purpose Series
I212
I212
Marathon Electric Motors, NH-H-H1 Series
130020
130020
Leeson Motors