L3711T
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3711T

Baldor-ABB Motors Motors, L Series

L3711T

Baldor-ABB Motors Motors, L Series
10HP, 3450RPM, 1PH, 60HZ, 215T, 3744LC
MFG Item Number
L3711T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
L3711T
10HP, 3450RPM, 1PH, 60HZ, 215T, 3744LC

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3711T
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 10HP, 3450RPM, 1PH, 60HZ, 215T, 3744LC
Type General Purpose
Horsepower 10 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 215T
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 40 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 19.02 "
Net Weight 147 lbs
Gross Weight 148 lbs
Alternatives
140685.00
140685.00
Leeson Motors, General Purpose Series
I225
I225
Marathon Electric Motors, NH-H-H1 Series