Series Information
| Manufacturer Part Number | L3912T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15HP, 1770RPM, 1PH, 60HZ, 256T, 3956LC |
| Type | General Purpose |
| Horsepower | 15 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 256T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 66-58 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 300 lbs |