Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L3A-0-2 Penn Union Terminals, L3A Series, Aluminum Solderless Lug
L3A-0-2 Penn Union Terminals, L3A Series, Aluminum Solderless Lug
This item cannot be canceled or returned
Description
- Manufactured from High Strength Aluminum Alloy Extrusion
- Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used Copper Wire
- For use with Three Copper or Aluminum Conductor
Specifications
Specifications
| Manufacturer Part Number |
L3A02 |
| Manufacturer |
Penn Union |
| Product Series |
L3A |
| Family Series |
Penn Union Terminals, L3A Series |
| Description |
Aluminum Solderless Lug |
| Wire Size Range |
14-1/0 AWG |
| Number of Conductors |
3 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
L3A-0-2
Penn Union Terminals, L3A Series