L3A-350-2/4
Penn Union Terminals, L3A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3A-350-2/4

Penn Union Terminals, L3A Series

L3A-350-2/4

Penn Union Terminals, L3A Series
Aluminum Solderless Lug
Item Number
L3A-350-2/4
MFG Item Number
L3A3502/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, L3A Series
Item #
L3A-350-2/4
Aluminum Solderless Lug

L3A Series Information

  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used Copper Wire
  • For use with Three Copper or Aluminum Conductor

Specifications

Specifications
Manufacturer Part Number L3A3502/4
Manufacturer Penn Union
Product Series L3A
Family Series Penn Union Terminals, L3A Series
Description Aluminum Solderless Lug
Wire Size Range 6 AWG-350 kcmil
Number of Conductors 3
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs