Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, L3A Series
L3A-800-2
Penn Union Terminals, L3A Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Aluminum Alloy Extrusion
- Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used Copper Wire
- For use with Three Copper or Aluminum Conductor
Specifications
Specifications
| Manufacturer Part Number |
L3A8002 |
| Manufacturer |
Penn Union |
| Product Series |
L3A |
| Family Series |
Penn Union Terminals, L3A Series |
| Description |
Aluminum Solderless Lug |
| Wire Size Range |
300-800 kcmil |
| Number of Conductors |
3 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L3A-800-2
Penn Union Terminals, L3A Series