L3RF-L3BD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3RF-L3BD Autonics Pilot Lights, Pilot Lamp _y30, Blue, Flat Head,

MFG Item Number
L3RF-L3BD

L3RF-L3BD Autonics Pilot Lights, Pilot Lamp _y30, Blue, Flat Head,

MFG Item Number
L3RF-L3BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
L3RF-L3BD
Pilot Lamp _y30, Blue, Flat Head,

Series Information

Specifications

Specifications
Manufacturer Part Number L3RF-L3BD
Manufacturer Autonics
Family Series Autonics Pilot Lights
Description Pilot Lamp _y30, Blue, Flat Head, LED 12-30VDC/AC
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Blue
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Protection Rating IP52
Approvals CE, cURus
Gross Weight 0.0794 lbs
Net Weight 0.0794 lbs