L3RF-L3GDM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3RF-L3GDM Autonics Pilot Lights, Pilot Lamp _y30, Green, Flat Head,

MFG Item Number
L3RF-L3GDM

L3RF-L3GDM Autonics Pilot Lights, Pilot Lamp _y30, Green, Flat Head,

MFG Item Number
L3RF-L3GDM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
L3RF-L3GDM
Pilot Lamp _y30, Green, Flat Head,

Series Information

Specifications

Specifications
Manufacturer Part Number L3RF-L3GDM
Manufacturer Autonics
Family Series Autonics Pilot Lights
Description Pilot Lamp _y30, Green, Flat Head, LED 12-30VDC/AC, Multi Stack
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Green
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Protection Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs