L3RF-L3RL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L3RF-L3RL Autonics Pilot Lights, Pilot Lamp _y30, Red, Flat Head,

MFG Item Number
L3RF-L3RL

L3RF-L3RL Autonics Pilot Lights, Pilot Lamp _y30, Red, Flat Head,

MFG Item Number
L3RF-L3RL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
L3RF-L3RL
Pilot Lamp _y30, Red, Flat Head,

Series Information

Specifications

Specifications
Manufacturer Part Number L3RF-L3RL
Manufacturer Autonics
Family Series Autonics Pilot Lights
Description Pilot Lamp _y30, Red, Flat Head, LED 100-220VAC
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Red
Nominal Lamp Voltage 120 VAC, 240 VAC
Protection Rating IP52
Approvals CE, cURus
Gross Weight 0.0816 lbs
Net Weight 0.0816 lbs