Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, L4 Series
L4-SS-D
Dwyer Instruments Sensors, L4 Series
L4ssd Flotect Level Switch
This item cannot be canceled or returned
Description
L4ssd Flotect Level Switch
Specifications
Specifications
| Manufacturer Part Number |
L4-SS-D |
| Manufacturer |
Dwyer Instruments |
| Product Series |
L4 |
| Family Series |
Dwyer Instruments Sensors, L4 Series |
| Description |
L4ssd Flotect Level Switch Stainless Steel DPDT |
| Float Type |
Horizontal Float |
| Number of Floats |
1 |
| Contacts |
DPDT |
| Switching Current |
10 A |
| AC Voltage |
125 VAC, 250 VAC |
| Mounting |
Side |
| Composition |
Stainless Steel |
| Operating Temperature |
4-275 °F |
| Approvals |
ATEX, CE, CSA, FM, IECEx, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L4-SS-D
Dwyer Instruments Sensors, L4 Series