Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, L4 Series
L4
Dwyer Instruments Sensors, L4 Series
Flotect Level Switch Brass SPDT
This item cannot be canceled or returned
Description
Flotect Level Switch Brass SPDT
Specifications
Specifications
| Manufacturer Part Number |
L4 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
L4 |
| Family Series |
Dwyer Instruments Sensors, L4 Series |
| Description |
Flotect Level Switch Brass SPDT |
| Float Type |
Horizontal Float |
| Number of Floats |
1 |
| Contacts |
SPDT |
| Switching Current |
10 A |
| AC Voltage |
125 VAC, 250 VAC |
| Mounting |
Side |
| Composition |
Brass |
| Operating Temperature |
4-275 °F |
| Approvals |
ATEX, CE, CSA, FM, IECEx, UL |
| Net Weight |
4.35 lbs |
| Gross Weight |
4.35 lbs |
L4
Dwyer Instruments Sensors, L4 Series