Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crydom Miscellaneous, L Series
L413F
Crydom Miscellaneous, L Series
This item cannot be canceled or returned
Description
Four Standard Circuits Blocking voltages to 1200 volts Printed Circuit Board Mount High Thermal Efficiency 2500 Vrms Isolation The L series power modules provide ratings up to 42.5 amps in a low profile package designed for printed circuit board connections. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 480 volts RMS.
Free Wheeling Diode Optional Optional Mounting Clip Available UL Recognized E72445.
Specifications
Specifications
Manufacturer
Crydom
Family Series
Crydom Miscellaneous, L Series
Product Series
L
Manufacturer Part Number
L413F
Description
POWER MODULE
Net Weight
0.03 lbs
Gross Weight
0.03 lbs
L413F
Crydom Miscellaneous, L Series